Zoro Homepage
This item is Discontinued.
Square D Relay, 600VAC Coil Volts, 1 NO/1 NC; SPDT 8501CO15V24

Relay, 600VAC Coil Volts, 1 NO/1 NC; SPDT (Discontinued)

  • Mfr # 8501CO15V24
  • Zoro # G0845671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501CO15V24
Zoro #
G0845671
UPC #
785901052289
Country of Origin
China

Dimensions

Body Height - Relay
2.43 in
Body Width - Relay
2-1/2 in
Body Depth - Relay
2.18 in

Details

Item
Relay
Coil Volts
600VAC
Contact Form - Relay
1 NO/1 NC; SPDT
Mounting - Relay
Panel Mount
Power Consumption - Relay
10 VA
Standards
UL listed file E78351 CCN NLDX; CSA; CE
Current Rating
30 A
Operating Temp. Range
-22-122°F
Series
type C
Switching Voltage
600 V AC
Status Indicator
No Indicator

Description

Relay, Status Indicator No Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.