NEMA Control Relay, Type X, pneumatic timer attachment, three minute off delay, 10A resistive at 600 VAC, 1 NO and 1 NC (Discontinued)
- Mfr # 8501XTD2
- Zoro # G0847080
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8501XTD2
Zoro #
G0847080
UPC #
785901537373
Country of Origin
Mexico
Details
Item - Relay
timing relay
Function - Timing Relay
off-delay
Item
Relay Pneumatic Timer Attachment Nema
Standards
CSA LR60905 class 3211 02 || UL recognized E78403 CCN NKCR2 || CE
Contact Form - Relay
1 NO/1 NC
Timer Range
5...180 s
Electrical Connection
screw clamp terminals
Time Range
5 to 180 s
Wire Gauge
AWG 18 to AWG 12 copper
Relay Type
Control relay
Terminal Tightening Torque
Control circuit 9.03 to 12.04 lbf.in (1.02 to 1.36 N.m) screw terminals
Product Certifications
CSA LR60905 class 3211 02; UL recognized E78403 CCN NKCR2; CE
Range of Product
8501X
Awg Gauge
AWG 18...AWG 12 copper
Tightening Torque
control circuit 1.02-1.36 N.m screw terminals
Description
Relay Pneumatic Timer Attachment Nema
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.