Plug in relay, Type N, relay socket, 14 blade, for 8510R relays, bulk packaged (Discontinued)
- Mfr # 8501NR34B
- Zoro # G500905963
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8501NR34B
Zoro #
G500905963
UPC #
785901218401
Country of Origin
China
Dimensions
Depth
27.7 mm
Width
50.3 mm
Height
69.6 mm
Details
Item
Relay socket,14 pin,blade,for 8510R r
Product Certifications
UL Recognized || CSA || CE
Line Rated Current
10 A 300 V AC
Shape Of Pin
spade
Mounting Support
panel || DIN rail
Product Or Component Type
Relay Socket
Electrical Connection
double tiered screw clamp terminals
Pin Number
14
Description
Relay socket,14 pin,blade,for 8510R r
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.