Zoro Homepage

Replacement Contact Kit, Lighting, 60A

  • Mfr # 9998SL4

  • Zoro # G3066165


product price: $453.99
/ea
Free Shipping & Returns

Key Features

For Use With
Schneider SP/SD Type Lighting Contactors
Includes
Movable Contacts, Springs, Stationary Contacts
Starter Size
60A
Contacts per Kit
3
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9998SL4
Zoro #
G3066165
UPC #
785901882404
Country of Origin
Mexico

Dimensions

Starter Size
60A
Width
3 in
Depth
4.5 in
Nema Size
2
Height
1.5 in
NEMA Size
2

Details

Item
Replacement Contact Kit
For Use With
Schneider SP/SD Type Lighting Contactors
Includes
Movable Contacts, Springs, Stationary Contacts
Contacts per Kit
3
Number of Poles
3
Accessory / Separate Part Destination
class 8536 type S starter || class 8903 contactor
Product Or Component Type
contact kit
Number of Contacts Included
3
Compatible with Series
8536SD Starters, 8903SM Lighting Contactors, 8903SP Lighting Contactors

Description

Replacement Contact Kit, Number of Contacts Included 3, Compatible with Series 8536SD Starters, 8903SM Lighting Contactors, 8903SP Lighting Contactors, NEMA Size 2, Includes Movable Contacts, Springs, Stationary Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.