Replacement Contact Kit, NEMA 1 and 1P
Mfr # 9998SL3
Zoro # G1909993
product price: $216.99
/ea
Free Shipping & Returns
Key Features
For Use With
Schneider 8536SC and 8903SM Type Contactors
Includes
Movable Contacts, Springs, Stationary Contacts
Starter Size
1 and 1P
Contacts per Kit
3
Product Or Component Type
contact kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9998SL3
Zoro #
G1909993
UPC #
785901867227
Country of Origin
Mexico
Dimensions
Starter Size
1 and 1P
Height
1.5 in
Depth
4.5 in
Width
3 in
Nema Size
1P || 1
NEMA Size
1, 1P
Details
Item
Replacement Contact Kit
For Use With
Schneider 8536SC and 8903SM Type Contactors
Includes
Movable Contacts, Springs, Stationary Contacts
Contacts per Kit
3
Product Or Component Type
contact kit
Accessory / Separate Part Destination
class 8536 type S starter || class 8903 contactor
Number Of Poles
3
Compatible with Series
8536SC Starters, 8903SM Lighting Contactors
Number of Contacts Included
3
Description
Type S magnetic contactors and starters are for motor control applications. 8903S lighting contactors are for lighting control applications. Type S contacts are easily replaced. This extends the life of the NEMA Size 1 contactor or starters or 30A lighting contactor. This replacement contact kit is for 3 pole 8502SC contactors, 8536SC starters and 8903SM lighting contactors. Kit includes the movable and stationary contacts and needed hardware for 3 poles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.