Replacement Contact Kit, NEMA 5
Mfr # 9998SL11
Zoro # G2630424
product price: $3,899.99
/ea
Free Shipping & Returns
Key Features
For Use With
Schneider 8536SG and 8903SX Type Contactors
Includes
Movable Contacts, Springs, Stationary Contacts
Contacts per Kit
3
Starter Size
5
Product Or Component Type
contact kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9998SL11
Zoro #
G2630424
UPC #
785901853824
Country of Origin
Mexico
Dimensions
Starter Size
5
Nema Size
5
NEMA Size
5
Details
Item
Replacement Contact Kit
For Use With
Schneider 8536SG and 8903SX Type Contactors
Includes
Movable Contacts, Springs, Stationary Contacts
Contacts per Kit
3
Product Or Component Type
contact kit
Number Of Poles
3
Accessory / Separate Part Destination
class 8536 type S starter || class 8903 contactor
Number of Contacts Included
3
Compatible with Series
8502SG Contactors, 8536SG Starters, 8903SX Lighting Contactors
Description
Replacement Contact Kit, Number of Contacts Included 3, Compatible with Series 8502SG Contactors, 8536SG Starters, 8903SX Lighting Contactors, NEMA Size 5, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.