NEMA Contactor, Type S, reversing, horizontal, Size 4, 135A, 100HP at 575VAC, 3 phase, up to 100kA, 3 pole, 120VAC coil, open style (Discontinued)
- Mfr # 8702SFO3V02S
- Zoro # G200422388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8702SFO3V02S
Zoro #
G200422388
UPC #
785901841319
Country of Origin
Mexico
Dimensions
Height
296.93 mm
Depth
177.8 mm
Width
361.95 mm
Details
Item
Reversing Contactor,Size 4,3-Pole,Hor
Poles Description
3P
Condition Of Use
horizontal
Nema Degree Of Protection
not rated (open device)
Electrical Connection
screw clamp terminals
Product Certifications
UL Listed || CSA
Control Circuit
separate control circuit
Line Rated Current
135 A
Control Type
no control units
Contactor Application
reversing
Rated Power In Hp
40 HP 200 V AC || 50 HP 230 V AC || 100 HP 460 V AC || 100 HP 575 V AC
Wiring Mode
3 wires
Product Or Component Type
contactor
Phase
3 phase
[Uc] Control Circuit Voltage
110 V AC 50 Hz || 120 V AC 60 Hz
Local Signalling
no indicator
[Ue] Rated Operational Voltage
600 V AC
Range of Product
type S
Provided Equipment
fuse not supplied
Description
Reversing Contactor,Size 4,3-Pole,Hor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.