This item is Discontinued.

Square D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles 8736SDO2V06

Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (Discontinued)

  • Mfr # 8736SDO2V06
  • Zoro # G3270206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8736SDO2V06
Zoro #
G3270206
UPC #
785901001140
Country of Origin
Multiple

Dimensions

NEMA Size
2
Depth
6.03 in
Height
13.48 in
Width
6.75 in

Details

Item
Magnetic Motor Starter
Coil Volts
480V AC
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
15 hp
Starter Type
No Enclosure
Action
Reversing
Amps AC
45 A
Number of Poles
3
HP @ 3 Phase - 480V
25 hp
HP @ 3 Phase - 575V
25 hp
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Hz
50/60
Thermal Unit Code
D4
HP @ 3 Phase - 208V
10 hp
Standards
UL Listed/CSA Certified

Description

Magnetic Motor Starter, Number of Poles 3, NEMA Size 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.