Accessory, I-Line Busway, mounting kit, auxiliary, for vertical riser only

  • Mfr # PBQ4060RMK

  • Zoro # G0862821


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Phase
3 phase
Installation Direction
vertical
Wiring Configuration
3-wire
[Ie] Rated Operational Current
400 A || 600 A
Product Certifications
CSA || UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBQ4060RMK
Zoro #
G0862821
UPC #
785901040293
Country of Origin
United States

Details

Item
Riser Mounting Kit
Phase
3 phase
Installation Direction
vertical
Wiring Configuration
3-wire
[Ie] Rated Operational Current
400 A || 600 A
Product Certifications
CSA || UL
Product Or Component Type
mounting kit
Fixing Mode
plug-in
Rated Operational Current
400 A; 600 A
Range of Product
I-Line
Pvc Free
Yes

Description

Riser Mounting Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.