
Rocker, X Series, for Switch, Blac, PK10
Mfr # SQR16100BK
Zoro # G615353185
product price: $0.35
/pk 10, $0.03/eaSold in multiples of 30 for $10.50
Key Features
Standards
UL 20
Length
2.63 in
Width
1.29 in
Depth
0.90 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQR16100BK
Zoro #
G615353185
UPC #
785901534686
Country of Origin
China
Dimensions
Length
2.63 in
Width
1.29 in
Depth
0.90 in
Details
Item
Rocker,X Series,for Switch,Blac,PK10
Standards
UL 20
Color
Black
Material
Metal
Finish
Matte
Description
X Series residential wiring devices 4-way switch offers an array of new features, such as flush mounting, easy installation, and connectivity with wifi. The rated operational voltage of this switch is 120V and 277V. The mechanism with fixing frame belongs to X Series aesthetic group. Sold in 10 pieces, the connection are screw terminal. Its matching mounting box can be recessed into the surface of the wall for flush mounting. This device is compatible with the rocker plate and the cover plates of the XD series, so that the personalization of your interior design with many styles of décor is possible. This switch has a width of 37 mm, a height of 103 mm and a depth of 37 mm. The UL certified switch without the rocker plate allows for use during rough-in phase. It supports upgrading the color or design of the switch after initial installation without removing the switch from the wall. By satisfying the UL 20 standard, this switch is cUlus certified.
- X Series Universal Rocker Plate Matte Black
- Compatible with X Series switch modules for color swap-out
- Available in white, light almond, black, gray
- 10 pieces
- Easy to clean
- High-impact resistant and durable thermoplastic for long-lasting product life
- Compliant with RoHS directive, for non-hazardous materials
- Swap and upgrade plates without removing the switch from the wall
- Switch module and wall plate required, sold separately
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.