
Rocker, X Series, for Switch, Gray, PK10
Mfr # SQR16100GY
Zoro # G315353188
product price: $0.32
/pk 10, $0.03/eaSold in multiples of 30 for $9.60
Key Features
Color
Gray
Standards
UL 20
Width
1.30 in
Length
2.62 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQR16100GY
Zoro #
G315353188
UPC #
785901534693
Country of Origin
China
Dimensions
Width
1.30 in
Length
2.62 in
Details
Item
Rocker,X Series,for Switch,Gray,PK10
Color
Gray
Standards
UL 20
Finish
Matte
Material
Metal
Description
The Square D X Series Universal Switch Module Rocker Cover Plate easily snaps into one of Square D X Series switch modules without the need to rewire the switch. The swapping and upgrading may be done without the need to remove the switch from the wall. This rocker plate is compatible with the switches of the X series, so that the personalization of your interior design with many styles of décor is possible. Sold in 10 pieces, its fixing mode is snap-on. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. This rocker plate has a black frame. The rocker plate is made of plastic making it resistant and durable. This rocker plate benefits from an elegant matt finishing, constituting an added value for your interior design. It is 33 mm in width, 67 mm in height, 23 mm in depth. By satisfying the UL 20 standard, this rocker plate is cUlus certified. The dimensions are (W) 33mm x (H) 67mm x (D) 23mm. This device is black with matte surface finish. It is made of high-impact resistant thermoplastic material. This product comes with 10 pieces per pack. This device is compliant with UL 20 standard and cULus certification.
- X Series Universal Rocker Plate Matte Gray
- Compatible with X Series switch modules for color swap-out
- Available in white, light almond, black, gray
- 10 pieces
- Easy to clean
- High-impact resistant and durable thermoplastic for long-lasting product life
- Compliant with RoHS directive, for non-hazardous materials
- Swap and upgrade plates without removing the switch from the wall
- Switch module and wall plate required, sold separately
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.