Zoro Homepage

Rocker, X Series, for Switch, Light Almond

  • Mfr # SQR16101LA

  • Zoro # G215353189


product price: $0.31
/ea
Sold in multiples of 22 for $6.82

Key Features

Color
Light Almond
Standards
UL 20
Depth
2.64 in
Width
1.34 in
Length
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR16101LA
Zoro #
G215353189
UPC #
785901534785
Country of Origin
China

Dimensions

Depth
2.64 in
Width
1.34 in
Length
2.63 in

Details

Item
Rocker,X Series,for Switch,Light Almond
Color
Light Almond
Standards
UL 20
Material
Metal
Finish
Matte

Description

The Square D X Series Universal Switch Module Rocker Cover Plate easily snaps into one of Square D X Series switch modules without the need to rewire the switch. The swapping and upgrading may be done without the need to remove the switch from the wall. This rocker plate is compatible with the switches of the X series, so that the personalization of your interior design with many styles of décor is possible. Sold in 1 piece, its fixing mode is snap-on. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy a consistent look across your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. The rocker plate is made of plastic making it resistant and durable. This rocker plate benefits from an elegant matt finishing, constituting an added value for your interior design. It is 33 mm in width, 67 mm in height, 23 mm in depth. By satisfying the UL 20 standard, this rocker plate is cUlus certified. The dimensions are (W) 33mm x (H) 67mm x (D) 23mm. This device is grey with matte surface finish. It is made of high-impact resistant thermoplastic material. This device is compliant with UL 20 standard and cULus certification.
  • X Series Universal Rocker Plate Matte Light Almond
  • Compatible with X Series switch modules for color swap-out
  • Available in white, light almond, black, gray
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Swap and upgrade plates without removing the switch from the wall
  • Switch module and wall plate required, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.