LmtSwtchLvrArm, RotaryLeverRoller, 4inArmL
Mfr # 9007HA21
Zoro # G6072333
product price:Â $66.15
/eaKey Features
Arm Length
0.88 in to 4.00 in
Roller Dia.
2.13 in
Roller Width
0.5 in
For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9007HA21
Zoro #
G6072333
UPC #
785901753001
Country of Origin
Multiple
Dimensions
Arm Length
0.88 in to 4.00 in
Roller Dia.
2.13 in
Roller Width
0.5 in
Arm Width
1.09 in
Arm Depth
0.08 in
Manufacturer Warranty Length
18 mo
Arm Length - Maximum
4 in
Arm Length - Minimum
0.88 in
Roller Diameter
2.13 in
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 0.88 in to 4.00 in, Roller Position Outside Offset, Roller Dia. 2.13 in, Roller Width 0.5 in, Arm Material Zinc, Roller Material Rubber, Arm Width 1.09 in, Arm Depth 0.08 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.