KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roller Lever Arm, 0.88 to 4 In. Arm L

SQUARE D| Zoro #: G1504334| Mfr #: 9007HA5

$23.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Actuator Type: Bendable Roller
Roller Dia.: 0.63"
Arm Material: Cast Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504334 Mfr #: 9007HA5
Actuator Type: Bendable RollerRoller Dia.: 0.63"
Arm Material: Cast ZincItem: Limit Switch Lever Arm
For Use With: Mfr. No. 9007C, 9007AWRoller Position: Front
Arm Width: 0.72"Roller Material: Oil Impregnated Sintered Iron
Arm Depth: 0.08"Arm Length: 0.88" to 4.00"
Roller Width: 0.25"Country of Origin (subject to change): Multiple

Description

Limit Switch Lever Arm, Actuator Type Bendable Roller, For Use With Mfr. No. 9007C, 9007AW, Arm Length 0.88 In. to 4.00 In., Roller Position Front, Roller Dia. 0.63 In., Roller Width 0.25 In., Arm Material Cast Zinc, Roller Material Oil Impregnated Sintered Iron, Arm Width 0.72 In., Arm Depth 0.08 In.

Reviews