Shop TELEMECANIQUE SENSORS

LmtSwtchLvrArm, RotryLvrRollr, Adj, 4inArmL

  • Mfr # 9007HA6

  • Zoro # G2247235


product price:  $37.19
/ea

Key Features

For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
Actuator Type
Bendable Roller
Arm Length
0.88 in to 4.00 in
Roller Width
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007HA6
Zoro #
G2247235
UPC #
785901752837
Country of Origin
Mexico

Dimensions

Arm Length
0.88 in to 4.00 in
Roller Width
0.63 in
Roller Dia.
0.63 in
Arm Width
1.09 in
Arm Depth
0.08 in
Arm Length - Maximum
4 in
Manufacturer Warranty Length
18 mo
Roller Diameter
0.63 in
Arm Length - Minimum
0.88 in

Details

Item
Limit Switch Lever Arm
For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
Actuator Type
Bendable Roller
Arm Material
Zinc
Roller Material
Steel
Standards
REACH
Series
9007C
Actuator Style
Rotary Lever Roller
Roller Adjustability
Adjustable
Compatible with Series
9007AW, 9007C
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Arm Adjustability
Adjustable
Movement Of Operating Head
rotary
Product Or Component Type
limit switch lever
Series Name
heavy duty
Environmental Characteristic
standard environment
Type Of Operator
cast zinc spring return adjustable bendable roller lever 0.88-4 in - -
Ambient Air Temperature For Operation
-20-185°F
Associated Head
9007B || 9007T10 || 9007N || 9007C || 9007A || 9007T5
Ambient Air Temperature For Storage
-20-185°F
Associated Complete Product
9007C || 9007AW
Switch Actuation
by 30° cam
Type Of Roller
1 steel outside roller 0.63 in 0.63 in
Type Of Approach
lateral approach
Positive Opening
without
Device Short Name
9007C

Description

Limit Switch Lever Arm, Actuator Type Bendable Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 0.88 in to 4.00 in, Roller Position Outside Offset, Roller Dia. 0.63 in, Roller Width 0.63 in, Arm Material Zinc, Roller Material Steel, Arm Width 1.09 in, Arm Depth 0.08 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.