Shop TELEMECANIQUE SENSORS

LmtSwtchLvrArm, RotaryLeverRoller, 3inArmL

  • Mfr # 9007EA13

  • Zoro # G6461831


product price:  $60.15
/ea

Key Features

Arm Length
1.38 in
Roller Dia.
0.63 in
Roller Width
0.63 in
For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007EA13
Zoro #
G6461831
UPC #
785901722700
Country of Origin
Mexico

Dimensions

Arm Length
1.38 in
Roller Dia.
0.63 in
Roller Width
0.63 in
Arm Width
Tapered
Arm Depth
0.31 in
Manufacturer Warranty Length
18 mo
Roller Diameter
0.63 in
Arm Length - Maximum
3 in

Details

Item
Limit Switch Lever Arm
For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
Roller Material
Nylon
Arm Material
Zinc
Actuator Type
Standard Roller
Standards
REACH
Actuator Style
Rotary Lever Roller
Roller Adjustability
Fixed
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
185 Degrees F
Compatible with Series
9007AW, 9007C
Series
9007
Associated Complete Product
9007C || 9007AW
Product Or Component Type
limit switch lever
Positive Opening
without
Type Of Operator
cast zinc spring return roller lever 3-3 in - -
Movement Of Operating Head
rotary
Type Of Approach
lateral approach
Ambient Air Temperature For Storage
-20-185°F
Ambient Air Temperature For Operation
-20-185°F
Device Short Name
9007C
Series Name
heavy duty
Environmental Characteristic
standard environment
Type Of Roller
1 nylon outside roller 1 in 0.63 in
Switch Actuation
by 30° cam
Associated Head
9007T10 || 9007C || 9007T5 || 9007A || 9007B || 9007N

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 1.38 in, Roller Position Outside Offset, Roller Dia. 0.63 in, Roller Width 0.63 in, Arm Material Zinc, Roller Material Nylon, Arm Width Tapered, Arm Depth 0.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.