KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roller Lever Arm, 1.5 In. Arm L

SQUARE D| Zoro #: G2063555| Mfr #: 7A1N

$13.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Actuator Type: Standard Roller
Roller Dia.: 0.75"
Arm Material: Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063555 Mfr #: 7A1N
Actuator Type: Standard RollerRoller Dia.: 0.75"
Arm Material: ZincItem: Limit Switch Lever Arm
For Use With: Mfr. No. 9007MSRoller Position: Inside Offset
Arm Width: 0.62"Roller Material: Nylon
Arm Depth: 0.31"Arm Length: 1.50"
Roller Width: 0.25"Country of Origin (subject to change): Multiple

Description

Roller Lever Arm, Roller Dia. 3/4 In., Roller Width 1/4 In., Arm Material Zinc, Roller Material Nylon, For Use With Limit Switches

Reviews