Roller Lever Arm, 1.5 In. Arm L

SQUARE D| Zoro #: G0463601| Mfr #: 9007MA11

$10.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Actuator Type: Standard RollerArm Length: 1.50"Roller Width: 0.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0463601 Mfr #: 9007MA11
Actuator Type: Standard RollerArm Length: 1.50"
Roller Width: 0.25"Roller Dia.: 0.75"
For Use With: Mfr. No. 9007C, 9007AWRoller Material: Oil Impregnated Sintered Iron
Arm Depth: 0.31"Roller Position: Front
Arm Width: TaperedItem: Limit Switch Lever Arm
Arm Material: Cast ZincCountry of Origin (subject to change): Mexico

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007C, 9007AW, Arm Length 1.50 In., Roller Position Front, Roller Dia. 0.75 In., Roller Width 0.25 In., Arm Material Cast Zinc, Roller Material Oil Impregnated Sintered Iron, Arm Width Tapered, Arm Depth 0.31 In.

Reviews