Roller Lever Arm, 1.5 In. Arm L

  • Mfr # 9007MA17

  • Zoro # G3097552


product price:  $38.25
/ea

Key Features

For Use With
9007AW, Mfr. No. 9007C
Arm Depth
0.31 in
Arm Width
Tapered
Roller Position
Outside Offset
Roller Width
0.63 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9007MA17
Zoro #
G3097552
UPC #
785901783411
Country of Origin
Mexico

Dimensions

Arm Depth
0.31 in
Arm Width
Tapered
Roller Width
0.63 in
Roller Dia.
0.63 in
Arm Length
1.5 in
Arm Length - Maximum
1.5 in
Manufacturer Warranty Length
18 mo
Roller Diameter
0.63 in

Details

Item
Limit Switch Lever Arm
For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
Arm Material
Zinc
Actuator Type
Standard Roller
Roller Material
Nylon
Standards
REACH
Series
9007
Actuator Style
Rotary Lever Roller
Operating Temperature - Minimum
-20 Degrees F
Roller Adjustability
Fixed
Compatible with Series
9007AW, 9007C
Operating Temperature - Maximum
185 Degrees F
Positive Opening
without
Switch Actuation
by 30° cam
Product Or Component Type
limit switch lever
Ambient Air Temperature For Operation
-20-185°F
Movement Of Operating Head
rotary
Environmental Characteristic
standard environment
Type Of Approach
lateral approach
Associated Head
9007T10 || 9007C || 9007A || 9007T5 || 9007N || 9007B
Type Of Roller
1 nylon outside roller 0.63 in 0.63 in
Series Name
heavy duty
Associated Complete Product
9007C || 9007AW
Device Short Name
9007C
Type Of Operator
cast zinc spring return roller lever 1.5-1.5 in - -
Ambient Air Temperature For Storage
-20-185°F

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 1.5 in, Roller Position Outside Offset, Roller Dia. 0.63 in, Roller Width 0.63 in, Arm Material Zinc, Roller Material Nylon, Arm Width Tapered, Arm Depth 0.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.