Roller Lever Arm, 3 In. Arm L

  • Mfr # 9007EA1

  • Zoro # G2986952


product price:  $38.19
/ea

Key Features

For Use With
9007AW, Mfr. No. 9007C
Arm Length
3 in
Arm Width
Tapered
Roller Material
Steel
Arm Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9007EA1
Zoro #
G2986952
UPC #
785901794424
Country of Origin
Mexico

Dimensions

Arm Length
3 in
Arm Width
Tapered
Arm Depth
0.31 in
Roller Dia.
0.63 in
Roller Width
0.25 in
Manufacturer Warranty Length
18 mo
Roller Diameter
0.63 in
Arm Length - Maximum
3 in

Details

Item
Limit Switch Lever Arm
For Use With
9007AW, Mfr. No. 9007C
Roller Material
Steel
Arm Material
Zinc
Roller Position
Outside Offset
Actuator Type
Standard Roller
Standards
REACH
Actuator Style
Rotary Lever Roller
Series
9007C
Roller Adjustability
Fixed
Compatible with Series
9007AW, 9007C
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Product Or Component Type
limit switch lever
Switch Actuation
by 30° cam
Ambient Air Temperature For Storage
-20-185°F
Positive Opening
without
Associated Complete Product
9007C || 9007AW
Environmental Characteristic
standard environment
Device Short Name
9007C
Type Of Roller
1 steel outside roller 0.63 in 0.25 in
Series Name
heavy duty
Associated Head
9007T10 || 9007B || 9007N || 9007A || 9007C || 9007T5
Movement Of Operating Head
rotary
Type Of Approach
lateral approach
Ambient Air Temperature For Operation
-20-185°F
Type Of Operator
cast zinc spring return roller lever 3-3 in - -

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 3 in, Roller Position Outside Offset, Roller Dia. 0.63 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel, Arm Width Tapered, Arm Depth 0.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.