This item is Discontinued.

Square D Safety Disconnect Switch Non-Fusible 60A 600V 60HP 3P 3PH Type 1 HU362N

This item is Discontinued.

Square D

Safety Disconnect Switch Non-Fusible 60A 600V 60HP 3P 3PH Type 1 (Discontinued)

Mfr # HU362N
Zoro # G416391225
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HU362N
Zoro #
G416391225
UPC #
-
Country of Origin
Unknown

Details

Item
Safety Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Enclosure Type
NEMA 1
Voltage
600 V
Standards
UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.