Shop SQUARE D

Safety Disconnect Switches

  • Mfr # VHU361DSGLEI
  • Zoro # G423552350

product price: 
$
2,916.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Housing Material
304 Stainless Steel
Compatible with Manufacturer Model Number
GTK03, SN03
Mounting Style
Surface
Number of Poles
3
Handle Color
Black/Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VHU361DSGLEI
Zoro #
G423552350
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/4 in
Depth
5 3/8 in
Height
14 7/8 in
Fits Chest Size
Color Coded Indicator Handle, Dual Cover Interlock, Quick-Break Operating Mechanism, Quick-Make, Viewing Window

Details

Item
Safety Disconnect Switches
Housing Material
304 Stainless Steel
Compatible with Manufacturer Model Number
GTK03, SN03
Mounting Style
Surface
Number of Poles
3
Handle Color
Black/Red
Phase
Single or Three
Voltage
600V AC/DC
NEMA Enclosure Rating
4X
Current Rating
30 A
Handle Type
Lever
Duty
Heavy Duty
Standards
CSA C22.2 No 4, NOM-003-SCFI-2000, UL Listed File E2875, UL98
Includes
Ground Lugs
Number of Wires
3
Protection Method
Non-Fusible
Series
VisiPacT
Features
Color Coded Indicator Handle, Dual Cover Interlock, Quick-Break Operating Mechanism, Quick-Make, Viewing Window
Compatible Manufacturer Model Number
GTK03, SN03
For Manufacturer Part Number
GTK03, SN03
Compatible with Mfr. Model Number
GTK03, SN03
Compatible Manufacturer Part Number
GTK03, SN03

Description

Safety Disconnect Switches, Compatible with Manufacturer Model Number GTK03, SN03, Current Rating 30 A, Depth 5 3/8 in, Duty Heavy Duty, Features Color Coded Indicator Handle, Dual Cover Interlock, Quick-Break Operating Mechanism, Quick-Make, Viewing Window, Handle Color Black/Red, Handle Type Lever, Height 14 7/8 in, Housing Material 304 Stainless Steel, Includes Ground Lugs, Mounting Style Surface, NEMA Enclosure Rating 4X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.