Shop SQUARE D

Safety Disconnect Switches

  • Mfr # VHU364DSGL
  • Zoro # G823549660

product price: 
$
8,184.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Non-Fusible
NEMA Enclosure Rating
4X
Voltage
600V AC/DC
Number of Mounting Holes
12
Width
17 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VHU364DSGL
Zoro #
G823549660
UPC #
-
Country of Origin
United States

Dimensions

Width
17 1/2 in
Height
28 7/8 in
Depth
8 7/8 in
Fits Chest Size
Color Coded Indicator Handle, Dual Cover Interlock, Quick-Break Operating Mechanism, Quick-Make, Viewing Window

Details

Item
Safety Disconnect Switches
Protection Method
Non-Fusible
NEMA Enclosure Rating
4X
Voltage
600V AC/DC
Number of Mounting Holes
12
Housing Material
304 Stainless Steel
Duty
Heavy Duty
Number of Poles
3
Current Rating
200 A
Features
Color Coded Indicator Handle, Dual Cover Interlock, Quick-Break Operating Mechanism, Quick-Make, Viewing Window
Phase
Single or Three
Includes
Ground Lugs
Series
VisiPacT
Handle Type
Lever
Compatible with Manufacturer Model Number
EIK1, EIK2, FPK03, GTK03, LOGK1, RFK03L, SS03
Handle Color
Black/Red
Mounting Style
Surface
Standards
CSA C22.2 No 4, NOM-003-SCFI-2000, UL Listed File E2875, UL98
Number of Wires
3
Compatible Manufacturer Model Number
EIK1, EIK2, FPK03, GTK03, LOGK1, RFK03L, SS03
For Manufacturer Part Number
EIK1, EIK2, FPK03, GTK03, LOGK1, RFK03L, SS03
Compatible with Mfr. Model Number
EIK1, EIK2, FPK03, GTK03, LOGK1, RFK03L, SS03
Compatible Manufacturer Part Number
EIK1, EIK2, FPK03, GTK03, LOGK1, RFK03L, SS03

Description

Safety Disconnect Switches, Compatible with Manufacturer Model Number EIK1, EIK2, FPK03, GTK03, LOGK1, RFK03L, SS03, Current Rating 200 A, Depth 8 7/8 in, Duty Heavy Duty, Features Color Coded Indicator Handle, Dual Cover Interlock, Quick-Break Operating Mechanism, Quick-Make, Viewing Window, Handle Color Black/Red, Handle Type Lever, Height 28 7/8 in, Housing Material 304 Stainless Steel, Includes Ground Lugs, Mounting Style Surface, NEMA Enclosure Rating 4X, Number of Mounting Holes 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.