Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 480 V, 3PDT, NEMA 1

  • Mfr # 82344

  • Zoro # G0647936


product price: $2,325.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
200 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82344
Zoro #
G0647936
UPC #
785901453772
Country of Origin
United States

Dimensions

Height
30.9 in
Width
23.9 in
Depth
11.8 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
200 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
15 hp @ 480V AC
Voltage
480 V
Housing Material
Steel
Standards
UL Listed
Material of Construction
Steel
Amps AC
200 A
IP Rating
20
Number of Wires
3
Number of Poles
3
Metallic / Non-Metallic
Metallic
NEMA Enclosure Type
1
Fusible / Nonfusible
Nonfusible
Duty
Heavy
Mounting
Surface
Weight
29.06 kg
Neutral Assembly Included
No
Gauge/Conductor
6 AWG to 300 kcmil
Features
Mercury Free, Toxic Heavy Metal Free
Horsepower @ 480V AC
15 hp
Number of Locks
2
Mounting Style
Surface Mount
NEMA Enclosure Rating
1

Description

Safety Switch, Contact Form 3PDT, Current Rating 200 A, Depth 11 3/4 in, Duty Standard, Environment Indoor, For Fuse Class Not Applicable, Height 30 7/8 in, Horsepower @ 480V AC 15 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No, Number of Locks 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.