Square D
Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 4X
Mfr # HU363DF
Zoro # G0071843
Free Shipping & Returns
$5,982.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Non-Fusible
- Duty Heavy Duty
- Voltage 600V AC
- Phase Three
- HP 75 hp @ 600V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 901 BLLT RECEPT CONN 50/BOX (3M6106)
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK10 (CJ0607Z1)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C407)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (D322N)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DU321RB)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (D322NRB)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 3R (HU365R)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 30 A, NEMA 1 (DTU361)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (D221NRB)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (D223NRB)
- Square D Safety Switches