Safety switch accessory, heavy duty, equipment grounding kit, E4, 1200A
Mfr # PKOGTA8
Zoro # G0836370
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Line Rated Current
1200 A E2, 1200 A E4
Series Name
heavy duty
Pvc Free
Yes
Range of Product
Square D
Product or Component Type
safety switch grounding bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKOGTA8
Zoro #
G0836370
UPC #
785901998419
Country of Origin
United States
Details
Item
Ground Assembly
Line Rated Current
1200 A E2, 1200 A E4
Series Name
heavy duty
Pvc Free
Yes
Range of Product
Square D
Product or Component Type
safety switch grounding bar
Tightening Torque
275-275 lbf.in (AWG 4...350 kcmil)
Awg Gauge
350 kcmil copper or aluminium
Product Or Component Type
safety switch grounding bar
Description
Ground Assembly
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.