Safety switch, double throw, non fusible, 200A, 240VAC, 250VDC, 3 pole, 15HP, neutral factory installed, NEMA 1

  • Mfr # DTU324N

  • Zoro # G0837910


product price:  $2,082.99
/ea
Free Shipping & Returns

Key Features

Depth
10.63 in
Height
32.5 in
Standards
UL Listed
Width
26.25 in
Line Rated Current
200 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTU324N
Zoro #
G0837910
UPC #
785901911746
Country of Origin
United States

Dimensions

Depth
10.63 in
Height
32.5 in
Width
26.25 in

Details

Item
Switch
Standards
UL Listed
Line Rated Current
200 A
Short-Circuit Current
10 kA H or K, 100 kA R, J or T
Device Mounting
surface
Awg Gauge
AWG 6...300 kcmil copper or aluminium
Nema Degree of Protection
NEMA 1
Product or Component Type
Double Throw Safety Switch
[Ue] Rated Operational Voltage
240 V AC
Disconnector Device Type
non-fusible disconnect switch
Number of Poles
3
Device Composition
neutral (factory installed)
Series Name
general duty
Fuse Type
H or K, R, J or T
Tightening Torque
340-340 lbf.in (AWG 6...300 kcmil)
Product Or Component Type
Double Throw Safety Switch
Number Of Poles
3
Nema Degree Of Protection
NEMA 1
Product Certifications
UL Listed

Description

Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.