Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, Fusible, 2PST, Three Phase, NEMA 1

  • Mfr # L211N

  • Zoro # G900422817


product price: $60.29
/ea

Key Features

Protection Method
Fusible
Contact Form
2PST
Current Rating
30 A
Phase
Three
Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L211N
Zoro #
G900422817
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
4 in
Width
6.13 in
Height
7.63 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
30 A
Phase
Three
Enclosure Type
NEMA 1
Voltage
120 V
Standards
UL Listed
Amps AC
30 A
Duty
Light
Number of Poles
2
Weight
1.36 kg
Mounting
Surface
Gauge/Conductor
12 to 8 AWG (Aluminum), 14 to 8 AWG (Copper)
Features
Mercury Free, Toxic Heavy Metal Free
Number Of Wires
3
Short-Circuit Current
10 kA
Device Composition
neutral (factory installed)
Series Name
light duty
Awg Gauge
AWG 14...AWG 8 copper, AWG 12...AWG 8 aluminium
Device Application
furnace, garages
Disconnector Device Type
fusible disconnect
Wiring Configuration
3-wire
Tightening Torque
30-30 lbf.in 2.082-8.367 mm² (AWG 14...AWG 8), 30-30 lbf.in 3.307-8.367 mm² (AWG 12...AWG 8)

Description

Light duty safety switches are ideal for home applications when disconnecting power to workshops, hobby rooms, furnaces and garages. The light duty safety switch has visible blades and a grounding kit as standard features. This light duty single throw safety switch is a two pole, 30A, fusible disconnect with a 240VAC voltage rating. This switch has a factory installed neutral and is a NEMA 1 enclosure and is surface mounted. This safety switch accepts plug fuses only. This switch comes with lugs suitable for aluminum or copper conductors. These light duty switches are UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.