Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, Fusible, 3PST, Three Phase, NEMA 1

  • Mfr # HU367

  • Zoro # G5204599


product price: $7,184.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
800 A
Phase
Three
Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU367
Zoro #
G5204599
UPC #
785901195429
Country of Origin
United States

Dimensions

Depth
17-3/4 in
Height
69.13 in
Width
36.62 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
800 A
Phase
Three
Enclosure Type
NEMA 1
Voltage
600 V
Standards
UL Listed
Number of Poles
3
Fusible / Nonfusible
Fusible
Duty
Heavy
Amps AC
800 A
Weight
165.1 kg
Features
Mercury Free, PVC Free
Electrical Connection
Lugs
Mounting
Surface
Gauge/Conductor
3/0 AWG to 750 kcmil
Number Of Wires
3
Tightening Torque
375-375 lbf.in 85.01-380 mm² (AWG 3/0...750 kcmil)
Series Name
heavy duty
Device Application
heavy application
Wiring Configuration
3-wire
Disconnector Device Type
non-fusible disconnect
Pvc Free
Yes
Awg Gauge
3 x AWG 3/0...3 x 750 kcmil copper or aluminium
Device Composition
none

Description

Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.