Zoro Homepage

CAD Viewer & Download Files

Safety Switch, Fusible, 3PST, Three Phase, NEMA 1, Steel

  • Mfr # H368N

  • Zoro # G5204565

CAD Available

product price: $9,386.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
1200 A
Phase
Three
For Fuse Class
Class L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H368N
Zoro #
G5204565
UPC #
785901442462
Country of Origin
Mexico

Dimensions

Width
36.62 in
Depth
17-3/4 in
Height
69.13 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
1200 A
Phase
Three
For Fuse Class
Class L
Enclosure Type
NEMA 1
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Fusible / Nonfusible
Fusible
Number of Poles
3
Duty
Heavy
Amps AC
1200 A
Weight
168.7 kg
Mounting
Surface
Gauge/Conductor
3/0 AWG to 750 kcmil
Features
Mercury Free, PVC Free
Electrical Connection
Lugs
Number Of Wires
4
Series Name
heavy duty
Tightening Torque
375-375 lbf.in 85.01-380 mm² (AWG 3/0...750 kcmil)
Disconnector Device Type
fusible disconnect
Wiring Configuration
4-wire (3PH + N)
Device Composition
neutral (factory installed)
Device Application
heavy application
Awg Gauge
AWG 3/0...750 kcmil copper or aluminium
Short-Circuit Current
200 kA maximum for L
Pvc Free
Yes
CAD Available
Yes

Description

Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.