Zoro Homepage

Safety Switch, Fusible, 3PST, Three Phase, NEMA 1, Steel

  • Mfr # HU368

  • Zoro # G5204556


product price: $7,216.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
1200 A
Phase
Three
Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU368
Zoro #
G5204556
UPC #
785901195498
Country of Origin
United States

Dimensions

Width
36.62 in
Height
69.13 in
Depth
17-3/4 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
1200 A
Phase
Three
Enclosure Type
NEMA 1
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Number of Poles
3
Fusible / Nonfusible
Fusible
Amps AC
1200 A
Duty
Heavy
Weight
166 kg
Features
Mercury Free, PVC Free
Gauge/Conductor
3/0 AWG to 750 kcmil
Electrical Connection
Lugs
Mounting
Surface
Number Of Wires
3

Description

Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.