Zoro Homepage

Safety Switch, Fusible, 3PST, Three Phase, NEMA 3R, Steel

  • Mfr # H368R

  • Zoro # G5204739


product price: $10,445.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
1200 A
Phase
Three
For Fuse Class
Class L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H368R
Zoro #
G5204739
UPC #
785901259329
Country of Origin
United States

Dimensions

Height
69.13 in
Depth
17-3/4 in
Width
36.62 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
1200 A
Phase
Three
For Fuse Class
Class L
Enclosure Type
NEMA 3R
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Fusible / Nonfusible
Fusible
Number of Poles
3
Duty
Heavy
Amps AC
1200 A
Weight
169.2 kg
Features
Mercury Free, PVC Free
Mounting
Surface
Gauge/Conductor
3/0 AWG to 750 kcmil
Electrical Connection
Lugs
Number Of Wires
4
Short-Circuit Current
200 kA maximum for L
Awg Gauge
AWG 3/0...750 kcmil copper or aluminium
Device Application
heavy application
Wiring Configuration
4-wire (3PH + N)
Tightening Torque
375-375 lbf.in 85.01-380 mm² (AWG 3/0...750 kcmil)
Device Composition
none
Series Name
heavy duty
Pvc Free
Yes
Disconnector Device Type
fusible disconnect

Description

Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.