Safety Switch, Fusible, 4PDT, NEMA 4, 4X, 5, 18-8 Stainless Steel

  • Mfr # DTU463DS

  • Zoro # G3997348


product price:  $9,063.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
4PDT
Current Rating
100 A
For Fuse Class
Class H, J, K, L, R, T
Enclosure Type
NEMA 4, 4X, 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTU463DS
Zoro #
G3997348
UPC #
-
Country of Origin
United States

Dimensions

Width
16.75 in
Depth
7.12 in
Height
30.26 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
4PDT
Current Rating
100 A
For Fuse Class
Class H, J, K, L, R, T
Enclosure Type
NEMA 4, 4X, 5
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed
Line Rated Current
100 A
Product Or Component Type
Double Throw Safety Switch
Product Certifications
UL Listed
Disconnector Device Type
non-fusible disconnect switch
Device Mounting
surface
Short-Circuit Current
10 kA H or K || 200 kA R, J or T
Number Of Poles
4
Tightening Torque
35-35 lbf.in 2.06-5.26 mm² (AWG 14 to AWG 1/0) || 40-40 lbf.in 8.37-8.37 mm² (AWG 8) || 45-45 lbf.in 13.30-53.48 mm² (AWG 8) || 50-50 lbf.in 26.67-53.48 mm² (AWG 6 to AWG 4)
Awg Gauge
AWG 12 to AWG 1/0 aluminium || AWG 14 to AWG 1/0 copper
Series Name
heavy duty
Device Composition
none

Description

SW NOT FUSIBLE 600V 100A 4P NEMA4 4X 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.