Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Safety Switch, General Duty, 240 V, 2PST, Indoor, Steel

  • Mfr # QO2000NS

  • Zoro # G7491994

CAD Available

product price: $213.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Contact Form
2PST
Current Rating
100 A
Phase
Single
Environment
Indoor
Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO2000NS
Zoro #
G7491994
UPC #
785901539520
Country of Origin
Mexico

Dimensions

Width
6.1 in
Height
13.3 in
Depth
3.5 in

Details

Item
Safety Switch
Contact Form
2PST
Current Rating
100 A
Phase
Single
Environment
Indoor
Enclosure Type
NEMA 1
HP
15 HP @ 240 V
Voltage
240 V
Handle Color
Gray
Housing Material
Steel
Standards
UL Listed
Material of Construction
Nonmetallic
Number of Poles
2
Includes
Circuit Breaker
Amps AC
100 A
Duty
General
IP Rating
20
Metallic / Non-Metallic
Non-Metallic
Number of Wires
2
For Use With
Circuit breaker QO 2P
Weight
2.93 kg
Features
Mercury Free
Enclosure Material
Steel
Enclosure Surface Finish
Enamel
Color
Gray
Circuit Breaker Type
QO
Location
Indoor
Short Circuit Current Rating
10 kA
Main Circuit Breaker or Main Lug
Main Lug
CAD Available
Yes

Description

Safety Switch, Amps 100 A, Voltage 240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Main Lug, Phase Single, Height 13.39 in, Width 6.14 in, Depth 3 1/2 in, For Use With Circuit breaker QO 2P, Short Circuit Current Rating 10 kA, Enclosure NEMA Rating 1, Color Gray, Enclosure Material Steel, Enclosure Surface Finish Enamel, Indoor, Standards CSA Certified, UL 98, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.