Zoro Homepage

Safety Switch, General Duty, 30A

  • Mfr # 244426

  • Zoro # G404053630


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
30 A
Environment
Indoor
Voltage
240 V
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244426
Zoro #
G404053630
UPC #
-
Country of Origin
Mexico

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
30 A
Environment
Indoor
Voltage
240 V
Standards
UL Listed
Duty
General
Indoor / Outdoor
Indoor
Number of Wires
3

Description

Features
  • 30a general duty safety switch
  • 2 cartridge fuse, fusible, 3 wire solid neutral, indoor
  • Voltage - 120/240v
  • Dimension - 10.6 x 7.7 x 5.5 in.
  • Item weight - 4.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.