Safety switch, general duty, fusible, 400A, 120/240 VAC, 3 poles, 125 hp, solid neutral, NEMA 1
Mfr # CD325N
Zoro # G0837719
product price: $1,492.99
/ea
Free Shipping & Returns
Key Features
Depth
8.88 in
Height
45.12 in
Width
24.88 in
Electrical Connection
lugs
Product Certifications
CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD325N
Zoro #
G0837719
UPC #
785901404965
Country of Origin
United States
Dimensions
Depth
8.88 in
Height
45.12 in
Width
24.88 in
Details
Item
Switch
Electrical Connection
lugs
Product Certifications
CSA
Series Name
general duty
Short-Circuit Current
100 kA maximum cartridge
Tightening Torque
340-340 lbf.in (AWG 1/0 to 750 kcmil) || 340-340 lbf.in (2 x AWG 1/0 to 2 x 300 kcmil)
[Ue] Rated Operational Voltage
120/240 V AC
Device Mounting
surface
Disconnector Device Type
fusible disconnect
Line Rated Current
400 A
Product Or Component Type
Single Throw Safety Switch
Number Of Poles
3
Nema Degree Of Protection
NEMA 1 galvannealed steel
Awg Gauge
AWG 1/0 to 750 kcmil copper or aluminium
Device Composition
neutral (factory installed)
Pvc Free
Yes
Description
Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.