Safety switch, heavy duty, non fusible, 100A, 4 pole, 75hp, 600VAC/DC, NEMA 4, 4X, 5, 304 steel

  • Mfr # HU463DS

  • Zoro # G4059429


product price:  $6,912.99
/ea
Free Shipping & Returns

Key Features

Type
Single Throw Safety Switch
Description/Special Features
Mercury Free; Pvc Free
Voltage
600V AC/DC
Amps
100 A
Width
16.85 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HU463DS
Zoro #
G4059429
UPC #
-
Country of Origin
United States

Dimensions

Width
16.85 in
Height
20.82 in
Depth
6.97 in

Details

Item
SW UNFUSED HD 600V 100A 4P NEMA4 4X 5
Type
Single Throw Safety Switch
Description/Special Features
Mercury Free; Pvc Free
Voltage
600V AC/DC
Amps
100 A
Mounting
Surface
Series
Heavy Duty
Electrical Connections
Lugs
Enclosure Rating
NEMA 4/4X/5
Standards
UL listed file E2875
Tightening Torque
50-50 lbf.in (AWG 1...AWG 3/0), 45-45 lbf.in (AWG 6...AWG 4), 40-40 lbf.in 8.367-8.367 mm² (AWG 8), 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Phase
3 phase
Wiring Configuration
4-wire
Nema Degree of Protection
NEMA 4/4X/5 stainless steel 304
Number of Poles
4
[Ue] Rated Operational Voltage
600 V AC/DC
Disconnector Device Type
non-fusible disconnect
Device Composition
none
Device Application
heavy application
Awg Gauge
AWG 12...AWG 1/0 aluminium, AWG 14...AWG 1/0 copper
Pvc Free
Yes

Description

SW UNFUSED HD 600V 100A 4P NEMA4 4X 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.