Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Schneider Electric Square D 40 To 60 PSI Water Pump Low Pressure Cutoff Switch

  • Mfr # FSG2J24M4CP

  • Zoro # G903919888


product price: $57.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSG2J24M4CP
Zoro #
G903919888
UPC #
047569177828
Country of Origin
China

Description

  • Class 9013
  • Diaphragm actuated
  • 2 poles .25"
  • 18 NPSF internal thread
  • 220 PSI maximum pressure rating
  • Low pressure cutoff M4
  • Carded
  • 40 to 60 PSI
  • Length: 7.5
  • Width: 4
  • Height: 5.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.