Terminal Block, Pass-Through, 1 Pole, 30 A, 1,000 V AC, 10 AWG, Orange

  • Mfr # NSYTRV42AR

  • Zoro # G005907240


product price:  $2.15
/ea

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRV42AR
Zoro #
G005907240
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
10 AWG
Strip Length
9 mm
Overall Width
6.2 mm
Overall Depth
47.5 mm
Overall Length
47.7 mm
Wire Stripping Length
9 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
1
Current
30 A
Maximum Voltage
1,000 V AC
Circuit Protection Type
None
Housing Color
Orange
Standards
ATEX, CSA, cULus, DNV, EAC, GL, IECEx, LR, VDE
Number of Connections
2
Material
polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
Compatible with Product Type
Special Enclosures
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Housing Material
Polyamide 6/6
Minimum Operating Temperature
-40 Degrees F
Torque
1 N-m
Maximum Operating Temperature
266 Degrees F
Number Of Measurement Input
2
Product Compatibility
Spacial enclosures
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
[Ue] Rated Operational Voltage
1000 V EN/IEC 60947-7-1 || 600 V CSA || 690 V ATEX Exe II Ex II 2 GD || 600 V cURus
Range
Linergy
Cable Cross Section
0.14-6 mm², solid with cable end || 0.2-4 mm², flexible with cable end || 0.2-6 mm², solid without cable end || 0.2-6 mm², flexible without cable end
Number Of Terminals
2
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Dielectric Constant
3.7 at 1 MHz
Tool Type
connection screwdriver || disconnection screwdriver
Device Short Name
TRV
Terminal Block Level
1
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Connection Position
sideways
Product Name
Linergy TR
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Flame Retardance
V0 0.8 mm UL 94
Tightening Torque
0.6-0.8 N.m
Dielectric Strength
1000 V IEC 60243-1
Nominal Cross Section
4 mm²
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4

Description

Screw Terminal, Circuit Protection Type None, Connection Type Screw Clamp, Current 30 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color Orange, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 47.5 mm, Overall Length 47.7 mm, Overall Width 6.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.