Shop SQUARE D
Create Account
SELECTOR SWITCH 600VAC 10A 30MM T-K
- Mfr # 9001KS43BH13
- Zoro # G324291884
product price:Â
$
256.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9001KS43BH13
- Zoro #
- G324291884
- UPC #
- 785901821335
- Country of Origin
- Mexico
Description
**Harmony 9001K Selector Switch** * Mounting Diameter: 30mm* Type of Operator: Stay put* Operator Profile: Black Standard Knob* Contacts Type and Composition: 1 C/O* Connections - Terminals: Screw Clamp Terminals* Degree of Protection: NEMA 1, 2, 3, 3R, 4, 6, 12, 13
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.