Shop TEMPCO

TempProbe, 3-Wire, Straight, 0.25 in

  • Mfr # RTD00703
  • Zoro # G0809593

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Probe Length
12 in
Temp. Range (F)
0 Degrees to 392 Degrees F
Probe Contact Material
Stainless Steel
Temp. Range (C)
-18 Degrees to 200 Degrees
Probe Connection Type
Terminal Block
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTD00703
Zoro #
G0809593
UPC #
094713349655
Country of Origin
United States
Item
Temperature Probe
Temp. Range (F)
0 Degrees to 392 Degrees F
Probe Contact Material
Stainless Steel
Temp. Range (C)
-18 Degrees to 200 Degrees
Probe Connection Type
Terminal Block
Primary Measuring Element
RTD
Probe Temp. Measuring Element
RTD
For Air
Yes
Head Connection
1/2 in MNPT
For Surfaces
No
Accuracy
+/-0.15 Degrees C/0.06 ohm @ 0 Degrees C
RTD Type
3-Wire Pt100
Number of Wires
3-Wire
Connector Type
Terminal Block
Process Mounting
Thread
Maximum Temperature C
200 Degrees C
Head Material
Aluminum
Minimum Temperature F
0 Degrees F
Sensor Type
RTD
For Gases
Yes
Temperature Range
0 Degrees to 392 Degrees F/-18 Degrees to 200 Degrees C
Resistance
100 ohm
Maximum Temperature F
392 Degrees F
For Solids
Yes
For Liquids and Gels
Yes
Includes Signal Converter
No
Minimum Temperature C
-18 Degrees C
Probe Sheath Material
316 Stainless Steel
Fitting Type
1/2 in MNPT
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Probe Bend
Straight
Includes Thermowell
No
Maximum Temperature °F
392 Degrees F
Maximum Temperature °C
200 Degrees C
Minimum Temperature °C
-18 Degrees C
Minimum Temperature °F
0 Degrees F
Minimum Temperature °C
-18 Degrees C
Minimum Temperature °F
0 Degrees F
Maximum Temperature °C
200 Degrees C
Maximum Temperature °F
392 Degrees F
Maximum Temperature (°C)
200 Degrees C
Maximum Temperature (°F)
392 Degrees F
For Media Type
Air, Gases, Liquids and Gels, Solids

Dimensions

Probe Length
12 in
Probe Diameter
0.25 in
Probe Size
1/4 in x 12 in
Process Mounting Thread Size
1/2" MNPT

Description

Temperature Probe, RTD Type 3-Wire Pt100, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Number of Wires 3-Wire, Thread, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable, 1/2 in MNPT, 0 Degrees to 392 Degrees F/-18 Degrees to 200 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.