Shop SQUARE D
Create Account
SELECTOR SWITCH OPERATOR 30MM
- Mfr # 9001K11J35LGG
- Zoro # G124285335
product price:Â
$
342.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9001K11J35LGG
- Zoro #
- G124285335
- UPC #
- 785901966289
- Country of Origin
- Mexico
Description
**SELECTOR SWITCH OPERATOR 30MM T-K** * Bezel material: Chromium plated metal * Mounting diameter: 30 mm * Rated supply voltage : 24...28 V AC/DC * Operator position information: 2 positions * Light block colour : Green
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.