Zoro Homepage

Selector Switch Operators, Black Head

  • Mfr # 9001KS402FB

  • Zoro # G112932647


product price: $48.49
/ea

Key Features

Action
Maintained/Maintained/Maintained
Operator Head Material
Plastic
Bezel Material
Metal
Series
9001K
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS402FB
Zoro #
G112932647
UPC #
785901418634
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Selector Switch Operators
Action
Maintained/Maintained/Maintained
Operator Head Material
Plastic
Bezel Material
Metal
Series
9001K
IP Rating
IP66
Standards
CSA C22.2 No.14, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 61140, JIS C4520, JIS C852, UL 508
Operator Head Color
Black
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operator Head Type
Short-Handled Knob
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Includes Operator Key
No Key Included

Description

Selector Switch Operators, Maintained/Maintained/Maintained Action, Operator Head Material Plastic, Bezel Material Metal, IP Rating IP66, Cam Not Applicable, Standards CSA C22.2 No.14, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 61140, JIS C4520, JIS C852, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.