Zoro Homepage

SELECTOR SWITCH

  • Mfr # XB5AD33

  • Zoro # G810450115


product price: $87.19
/ea
Free Shipping & Returns

Key Features

NEMA Rating
NEMA 13, NEMA 4X
Bezel Material
Dark Gray plastic
Depth
2.8 in
Width
1.2 in
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AD33
Zoro #
G810450115
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.8 in
Width
1.2 in
Height
1.7 in
Mounting Diameter
0.87 in (22 mm)

Details

Item
Selector switch
NEMA Rating
NEMA 13, NEMA 4X
Bezel Material
Dark Gray plastic
Standards
CSA,UL 489
IP Rating
IP67 IEC 60529, IP69, IP69K
Contact Type and Composition
2 NO
IP Degree Of Protection
IP67 IEC 60529; IP69; IP69K
Terminals Description ISO n°1
(13-14)NO
Product Certifications
UL; GL; LROS (Lloyds register of shipping); DNV; CSA; BV
Positive Opening
Without
Electrical Reliability
Less than 10exp(-6) 5 V, 1 mA in clean environment IEC 60947-5-4; Less than 10exp(-8) 17 V, 5 mA in clean environment IEC 60947-5-4
Protective Treatment
TH
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
NEMA Degree Of Protection
NEMA 13; NEMA 4X
Resistance To High Pressure Washer
1015.26 psi (7000000 Pa) 131°F (55°C) 0.1 m
Shape Of Signaling Unit Head
Round
Contacts Usage
Standard contacts
Device Presentation
Complete product
Torque Value
1.24 lbf.in (0.14 N.m) NO changing electrical state
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Electrical Shock Protection Class
Class II IEC 60536
Operator Position Information
3 positions +/- 45°
Type Of Operator
stay put
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) IEC 60947-1
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Operator Profile
Black standard handle
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, Greater than or Equal to 1 x 0.22 mm² without cable end IEC 60947-1
Vibration Resistance
5 gn 2 to 500 Hz)IEC 60068-2-6
Contacts Material
Silver alloy (Ag/Ni)
Product Or Component Type
Selector switch
Rated Insulation Voltage
600 V 3)IEC 60947-1
Contact Operation
Slow-break
Shape Of Screw Head
Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
IK Degree Of Protection
IK04 IEC 50102
Mechanical Durability
1000000 cycles
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Head Type
Standard
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Bezel material
Dark grey plastic
Type of operator
stay put

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.