This item is Discontinued.

Telemecanique Sensors Severe Duty Limit Switch, No Lever, Rotary, Form XXY, 10A @ 600V AC, Actuator Location: Side L100WTR2M10

This item is Discontinued.

Telemecanique Sensors

Severe Duty Limit Switch, No Lever, Rotary, Form XXY, 10A @ 600V AC, Actuator Location: Side (Discontinued)

Mfr # L100WTR2M10
Zoro # G0837177
UPC # 785901165033
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L100WTR2M10
Zoro #
G0837177
UPC #
785901165033
Country of Origin
Mexico

Dimensions

Width
2.25 in
Body Height - Limit Switch
4.95 in
Body Depth - Limit Switch
3.41 in

Details

Item
Severe Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
Form XXY
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A @ 600V
Amps
10
Body Material
cast aluminium
Series
L300 || L100
Body Style (Limit Switch)
fixed
Electrical Connection
screw-clamp terminals AWG 22...AWG 12
NEMA Rating
NEMA 4 Nema type 250 || NEMA 12 Nema type 250 || NEMA 13 Nema type 250
Standards
2.64 kV AC for 1 minute CSA
Operating Temp. Range
-10-185 °F
Contact Material
90/10 AgCdO on copper backing stationary contact || silver on steel backing moveable contact
IP Rating
IP67 conforming to IEC 60529
Special Features
lateral approach
Shock Resistance
30 gn 9 ms IEC 60068-2-27
Contact Action
snap action
Min. Actuation Velocity Horizontal
90 ft/min with 45° cam angle, levers only || 130 ft/min with 30° cam angle, levers only
Vibration Resistance
10 gn 10-55 Hz)IEC 60068-2-6
Actuation Type
from left || CW
Weight
1.5 lb(US)
Short Circuit Protection
20 A Bussmann class CC KTK-R-20 non-time delay
Head Type
rotary head
Type Of Operator
spring return without operating lever
Number Of Poles
3

Description

Limit Switch 600V 10Amp Type L +Options

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.