This item is Discontinued.
This item is Discontinued.
Severe Duty Limit Switch, No Lever, Rotary, Form XYY, 10A @ 600V AC, Actuator Location: Side (Discontinued)
Mfr #
L100WTR2M11
Zoro #
G0837186
UPC # 785901165040
Country of Origin Mexico
Category Limit Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L100WTR2M11
- Zoro #
- G0837186
- UPC #
- 785901165040
- Country of Origin
- Mexico
Dimensions
- Body Height - Limit Switch
- 4.95 in
- Width
- 2.25 in
- Body Depth - Limit Switch
- 3.41 in
Description
Limit Switch 600V 10Amp Type L +Options
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.