- MFR #
- L100WS2M3
- Zoro #
- G0561027
- UPC #
- 785901161653
- Country of Origin
- Mexico
- Item
- Severe Duty Limit Switch
- Basic Actuator Style - Limit Switch
- Rotary
- Actuator Style - Limit Switch
- No Lever, Rotary
- Contact Form- Switches
- 1NC/1NO
- Actuator Location - Limit Switch
- Side
- AC Contact Rating - Limit Switch
- 10A @ 600V
- Amps
- 10
- Series
- L100 || L300
- Standards
- 2.5 kV AC for 1 minute CE || 2.2 kV AC for 1 minute UL || 2.64 kV AC for 1 minute CSA
- Operating Temp. Range
- -10-185 °F
- IP Rating
- IP67 conforming to IEC 60529
- NEMA Rating
- NEMA 1 Nema type 250 || NEMA 2 Nema type 250 || NEMA 4 Nema type 250 || NEMA 12 Nema type 250 || NEMA 13 Nema type 250
- Special Features
- lateral approach
- Body Style (Limit Switch)
- fixed
- Electrical Connection
- screw-clamp terminals AWG 22...AWG 12
- Contact Material
- 90/10 AgCdO on copper backing stationary contact || silver on steel backing moveable contact
- Body Material
- cast aluminium
- Vibration Resistance
- 10 gn 10-55 Hz)IEC 60068-2-6
- Actuation Type
- CW and CCW || from left or right
- Shock Resistance
- 30 gn 9 ms IEC 60068-2-27
- Short Circuit Protection
- 20 A Bussmann class CC KTK-R-20 non-time delay
- Weight
- 1.5 lb(US)
- Head Type
- rotary head
- Min. Actuation Velocity Horizontal
- 90 ft/min with 45° cam angle, levers only || 130 ft/min with 30° cam angle, levers only
- Contact Action
- snap action
- Number Of Poles
- 2
- Type Of Operator
- spring return without operating lever