This item is Discontinued.

Telemecanique Sensors Severe Duty Limit Switch, No Lever, Rotary, 2NO, 20A @ 600V AC, Actuator Location: Side L100WNSL2M29

This item is Discontinued.

Telemecanique Sensors

Severe Duty Limit Switch, No Lever, Rotary, 2NO, 20A @ 600V AC, Actuator Location: Side (Discontinued)

Mfr # L100WNSL2M29
Zoro # G7191877
UPC # 785901161530
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L100WNSL2M29
Zoro #
G7191877
UPC #
785901161530
Country of Origin
Mexico

Dimensions

Body Height - Limit Switch
4.95 in
Body Width - Limit Switch
2.25 in
Width
2.31"
Height
4.95"
Depth
2.10"
Body Depth - Limit Switch
2.41 in
Body Height
4.95 in
Overall Width
2.25 in
Body Depth
2.41 in
Body Width
2.25 in
Overall Height
4.95 in
Overall Depth
3.41 in
Manufacturer Warranty Length
18 mo

Details

Item
Severe Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
20A @ 600V
DC Contact Rating - Limit Switch
20A @ 600V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
IP Rating
67
Actuator Location
Side
Body Material
Aluminum
DC Contact Rating
20A @ 600V
Amps
20
Limit Switch Style
Severe Duty Limit Switch
Boot Sealed Actuator - Limit Switch
No
Standards
CE, CSA, UL
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Actuator Location (Limit Switch)
Side
Stem Thread - Limit Switch
No Stem
Operating Force
10.6 in-lb
Travel
Total Travel 70 Degrees
Body Style (Limit Switch)
Standard
Wiring Entry
1/2 in NPT
Electrical Connection
Screw Terminals
Movement
CW/CCW, Maintained CW, Neutral
NEMA Rating
1, 13, 4
AC Contact Rating
20A @ 600V
Boot Sealed Actuator (Limit Switch)
No
Contact Form
2NO
Actuator Style (Limit Switch)
Rotary, No Lever
Operating Temp. Range
-10 Degrees to 185 Degrees F
Series
L100/300
Actuator Style
Rotary Head, No Lever
Voltage Rating
600VAC/DC
Basic Actuator Style (Limit Switch)
Rotary
Contact Form - Limit Switch
2NO
Special Features
lateral approach
Contact Material
90/10 AgCdO on copper backing stationary contact || silver on steel backing moveable contact
Shock Resistance
30 gn 9 ms IEC 60068-2-27
Head Type
rotary head
Contact Action
snap action
Actuation Type
from left or right || CW and CCW
Min. Actuation Velocity Horizontal
90 ft/min with 45° cam angle, levers only || 130 ft/min with 30° cam angle, levers only
Vibration Resistance
10 gn 10-55 Hz)IEC 60068-2-6
Short Circuit Protection
20 A Bussmann class CC KTK-R-20 non-time delay
Weight
1.5 lb(US)
Total Travel
70 Degrees
NEMA Enclosure Rating
1, 12, 13, 2, 4
Number of Mounting Holes
4
Action
Maintained
Resistance Properties
Shock Resistant, Vibration Resistant
Operating Temperature - Maximum
185 Degrees F
Includes Actuator
No Actuator Included
Directional Movement
CW
Pretravel
9 Degrees
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Operating Temperature - Minimum
-10 Degrees F
Operating Torque - Maximum
10.6 in-lb
Number Of Poles
2
Type Of Operator
spring return without operating lever

Description

Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 20A @ 600V, DC Contact Rating - Limit Switch 20A @ 600V, Contact Form- Switches 2NO, Body Height - Limit Switch 4.95 in, Body Width - Limit Switch 2.25 in, Body Depth - Limit Switch 2.41 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 13, 4, Mounting - Limit Switch Surface, Electrical Connection Screw Clamp Terminals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.