Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shunt Trip, PowerPact B and Compact NSXm Circuit Breaker, 24V AC/DC, 0 Poles

  • Mfr # LV426841

  • Zoro # G6522603


product price: $480.99
/ea
Free Shipping & Returns

Key Features

For Use With
PowerPact B and Compact NSXm Circuit Breaker
Voltage
24V AC/DC
Number of Poles
0
Frame Type
125A/BD, 125A/BG, 125A/BJ
DC Voltage Rating
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV426841
Zoro #
G6522603
UPC #
785901085621
Country of Origin
France

Details

Item
Shunt Trip
For Use With
PowerPact B and Compact NSXm Circuit Breaker
Voltage
24V AC/DC
Number of Poles
0
Frame Type
125A/BD, 125A/BG, 125A/BJ
DC Voltage Rating
24V DC
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-13 Degrees F
AC Voltage Rating
24V AC
Control Signal Type
impulse || maintained
Device Short Name
MX
Auxiliary Connection Terminal
spring
Product Or Component Type
voltage release
Range
ComPact
Impulse Duration
>= 20 ms
Control Type
standard
Threshold Tripping Voltage
0.7 Un opening
Response Time
< 50 ms
Range Compatibility
ComPact (ComPacT NSXm new generation) || ComPact (ComPact NSXm) || PowerPact (PowerPact B)
[Uc] Control Circuit Voltage
24 V AC 50/60 Hz || 24 V DC
Device Application
control
Voltage Release Type
opening coil || shunt trip release

Description

Shunt Trip, 125A/BD, 125A/BG, 125A/BJ Frame Type, AC Voltage Rating 24V AC, DC Voltage Rating 24V DC, For Use With PowerPact B and Compact NSXm Circuit Breaker, Min. Operating Temp. -13 Degrees F, Max. Operating Temp. 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.