Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket-Outlet, 20 A, Decorator, Gfci

  • Mfr # SQR51203WH

  • Zoro # G515307370


product price: $45.69
/ea

Key Features

Housing Color
White
Housing Material
Metal
Number of Poles
2
Standards
UL 498; UL 943; ICES-003
Voltage
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR51203WH
Zoro #
G515307370
UPC #
785901545286
Country of Origin
China

Dimensions

Width
1.77 in
Depth
1.61 in
Length
4.05 in

Details

Item
Socket-Outlet,20 A,Decorator,Gfci
Housing Color
White
Housing Material
Metal
Number of Poles
2
Standards
UL 498; UL 943; ICES-003
Voltage
125V AC
Application Environment
Power Supply
Number of Gangs
1
Voltage - Plugs and Receptacles
125 V:-:125VAC
Type
Duplex
Amps
20A
Amps - Plugs and Receptacles
20
Finish
Matte

Description

The Square D X Series 20A 125V Tamper Resistant GFCI Duplex Decorator Receptacle with Back Wire Clamps provides enhanced safety for kitchen and bathrooms. This outlet socket has a 20A current rating. The rated operational voltage of this device is 120VAC. Each outlet socket unit has two outlet sockets and is used to supply power. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy a consistent look in your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. With discrete, tamper-resistant black shutters and auto-monitoring testing, it's ready to protect your devices. This receptacle is tamper resistant with discrete black shutters. This socket outlet has a white frame. The self-grounding feature is a brass ground contact which provides ground retention to metal boxes that eliminates the need to use a ground screw. Its Ue rated operational voltage is 125VAC. Its Ie rated operational current is 20A. By satisfying the ICES-003, UL 498, UL 943 standards, this socket outlet is cULus certified. X Series normalizes an array of new features, such as flush facing, easy installations, and connectivity, establishing a new benchmark for residential wiring devices. The dimensions are (W) 42mm (1.65in) x (H) 103mm (4.06in) x (D) 41mm (1.61in). Its made of impact resistant thermoplastic material and its easy to clean. This device is compliant with ICES-003, UL 498, UL 943 standard and cULus certification.
  • X Series 20A GFCI Weather/Tamper Resistant Heavy Duty Outlet Matte White
  • Self-testing GFCI outlet for kitchen and bathroom safety
  • Child-safe design, with tamper-resistant shutters
  • Sold individually
  • Ideal for outdoor use
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Speed up installation with back pressure plates and self-grounding clip
  • Wall plate required, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.